Skip Content
FILTER SGL HDR MERV14 12X24X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER SGL HDR MERV14 12X24X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21621
  • Mfr. Model # 21621
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 9.0 lbs

Product Details

Geopleat high efficiency single header filter. Merv 14 (95%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 12 inches H x 24 inches W x 4 inches D. Case q

Technical Specs

  • Actual Width 11-3/8"
  • Frame Type Plastic Frame
  • Item GEO Pleat
  • Max. Temp. 150 Degrees F
  • MERV 14
  • Standards ASHRAE 52.2
  • Nominal Width 12"
  • Nominal Depth 4"
  • Nominal Height 24"
  • Actual Height 23-3/8"
  • Actual Depth 3-3/4"
  • Final Recommended Resistance 1.5 in. wg
  • Frame Included Yes
  • Air Filter Type Antimicrobial Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list