Skip Content
FILTER SGL HDR MERV13 20X20X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER SGL HDR MERV13 20X20X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21614
  • Mfr. Model # 21614
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 12.0 lbs

Product Details

Geopleat high efficiency single header filter. Merv 13 (85%). Filter media is resistant to moisture and microbial growth. THe 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 20 inches H x 20 inches W x 4 inches D. Case q

Technical Specs

  • Actual Width 19-3/8"
  • Max. Temp. 150 Degrees F
  • Item GEO Pleat
  • Frame Type Plastic Frame
  • MERV 13
  • Standards ASHRAE 52.2
  • Nominal Height 20"
  • Nominal Width 20"
  • Green Certification or Other Recognition LEED EB&OM
  • Nominal Depth 4"
  • Actual Depth 3-3/4"
  • Actual Height 19-3/8"
  • Frame Included Yes
  • Final Recommended Resistance 1.5 in. wg
  • Air Filter Type Antimicrobial Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list