FILTER SGL HDR MERV11 20X20X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SGL HDR MERV11 20X20X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21606
  • Mfr. Model # 21606
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 11.0 lbs

Product Details

Geopleat high efficiency single header filter. Merv 11 (65%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 20 inches H x 20 inches W x 4 inches D. Case q

Technical Specs

  • Actual Width 19-3/8"
  • Frame Type Plastic Frame
  • Max. Temp. 150 Degrees F
  • Item GEO Pleat
  • MERV 11
  • Standards ASHRAE 52.2
  • Nominal Width 20"
  • Nominal Height 20"
  • Nominal Depth 4"
  • Actual Depth 3-3/4"
  • Actual Height 19-3/8"
  • Frame Included Yes
  • Final Recommended Resistance 1.5 in. wg
  • Air Filter Type Antimicrobial Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list