FILTER SGL HDR MERV11 12X24X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SGL HDR MERV11 12X24X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21605
  • Mfr. Model # 21605
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 9.0 lbs

Product Details

Geopleat high efficiency single header filter. Merv 11 (65%). Filter media is resistant to moisture and microbial growth. The 4 inch thick filter replaces similar filters that are 12 inches thick. Dimensions: 12 inches H x 24 inches W x 4 inches D. Case q

Technical Specs

  • Actual Width 11-3/8"
  • Item GEO Pleat
  • Frame Type Plastic Frame
  • MERV 11
  • Standards ASHRAE 52.2
  • Max. Temp. 150 Degrees F
  • Nominal Width 12"
  • Nominal Height 24"
  • Nominal Depth 4"
  • Actual Height 23-3/8"
  • Actual Depth 3-3/4"
  • Final Recommended Resistance 1.5 in. wg
  • Frame Included Yes
  • Air Filter Type Antimicrobial Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list