FILTER SCREEN,YELLOW,5 IN L,DIA 2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SCREEN,YELLOW,5 IN L,DIA 2 I

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHP9
  • Mfr. Model # 1PHP9
  • UNSPSC # 40161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Dia. 2
  • Colour Yellow
  • For Use With Mfr. No. 1-1201-1151-0000
  • Microns 100
  • Item Filter Screen
  • Mesh 155
  • Length 5
  • Max. Fluid Temp. 140
  • Screen Area 26.0
  • Screen Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list