Skip Content
FILTER SCREEN YELLOW 14 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SCREEN YELLOW 14 5/8IN

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHR4
  • Mfr. Model # 1PHR4
  • UNSPSC # 40161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • For Use With Mfr. No. 1-2221-2151-0000
  • Colour Yellow
  • Dia. 4
  • Item Filter Screen
  • Mesh 155
  • Microns 100
  • Length 14-5/8
  • Screen Area 109.0
  • Screen Material Stainless Steel
  • Max. Fluid Temp. 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list