Skip Content
FILTER SCREEN FOR WET MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SCREEN FOR WET MATERIAL

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTP80002
  • Mfr. Model # P80002
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Portable and efficient. L class dust extractor. Push-clean filter system. Automatic start. Integral outlet. Anti-static. For wet or dry materials. Easy to clean, heavy duty polycarbonate shell. Washable PET-fleece filter. Heavy-duty job site casters. Low noise level - just 59 dB. Filter screen for wet material.

Technical Specs

  • Item Filter Screen
  • Type Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list