FILTER SCREEN,BLUE,10 IN L,DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SCREEN,BLUE,10 IN L,DIA 2 IN

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHR3
  • Mfr. Model # 1PHR3
  • UNSPSC # 40161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • For Use With Mfr. No. 1-1601-1151-0000
  • Colour Blue
  • Dia. 2
  • Microns 300
  • Mesh 50
  • Item Filter Screen
  • Length 10
  • Max. Fluid Temp. 140
  • Screen Area 52.0
  • Screen Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list