FILTER SCREEN,BLACK,5 IN L,DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SCREEN,BLACK,5 IN L,DIA 2 IN

AMIAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PHP8
  • Mfr. Model # 1PHP8
  • UNSPSC # 40161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Use With Mfr. No. 1-1201-1151-0000
  • Dia. 2
  • Colour Black
  • Microns 80
  • Mesh 200
  • Item Filter Screen
  • Length 5
  • Screen Material Stainless Steel
  • Max. Fluid Temp. 140
  • Screen Area 26.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list