Skip Content
FILTER RIGID CELL SYNTHETC 20X20X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYNTHETC 20X20X12

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG14919
  • Mfr. Model # 14919
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Rigid Cell Air Filter
  • Air Flow 500 fpm
  • Standards UL Classified
  • MERV 14
  • Frame/Header Material No Header
  • Nominal Width 20"
  • Nominal Height 20"
  • Nominal Depth 12"
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.47" WC
  • Max. Air Flow 500 fpm
  • Media Area 39 sq. ft.
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list