Skip Content
FILTER RIGID CELL SYNTHET 40P 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYNTHET 40P 2/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG14942
  • Mfr. Model # 14942
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • Max. Temp. 150 Degrees F
  • Air Flow 500 fpm
  • MERV 9
  • Standards UL Classified
  • Frame/Header Material No Header
  • Nominal Height 24"
  • Nominal Depth 12"
  • Nominal Width 12"
  • Initial Resistance 0.32" WC
  • Final Recommended Resistance 1.50" WC
  • Max. Air Flow 500 fpm
  • Media Area 28 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list