Skip Content
FILTER RIGID CELL SYNTH -40PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYNTH -40PCT 1/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG14945
  • Mfr. Model # 14945
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • MERV 9
  • Max. Temp. 150 Degrees F
  • Air Flow 500 fpm
  • Standards UL Classified
  • Frame/Header Material No Header
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Max. Air Flow 500 fpm
  • Initial Resistance 0.32" WC
  • Final Recommended Resistance 1.50" WC
  • Media Area 58 sq. ft.
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list