Skip Content
FILTER RIGID CELL SYN W/HDR-95P 1/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYN W/HDR-95P 1/C

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16434
  • Mfr. Model # 16434
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • Max. Temp. 180 Degrees F
  • Air Flow 500 fpm
  • MERV 14
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Frame/Header Material Synthetic
  • Nominal Height 24"
  • Header Single
  • Nominal Width 20"
  • Nominal Depth 12"
  • Header Size 13/16"
  • Filter Efficiency 95%
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.47" WC
  • Max. Air Flow 500 fpm
  • Media Area 42 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list