Skip Content
FILTER RIGID CELL SYN W/HDR-85 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYN W/HDR-85 1/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16443
  • Mfr. Model # 16443
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • Air Flow 500 fpm
  • MERV 13
  • Max. Temp. 180 Degrees F
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Nominal Width 24"
  • Nominal Height 24"
  • Frame/Header Material Synthetic
  • Final Recommended Resistance 1.50" WC
  • Nominal Depth 12"
  • Max. Air Flow 500 fpm
  • Media Area 53 sq. ft.
  • Initial Resistance 0.31" WC
  • Header Size 13/16"
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list