Skip Content
FILTER RIGID CELL SYN W/HDR-65 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYN W/HDR-65 2/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16448
  • Mfr. Model # 16448
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

60-65% filter efficiency extended surface rigid single header air filter. Filter media is ultra fine glass fiber, air-leaving side is nylon reinforced w/galvanized steel enclosure frame. Priced each, sold in full cartons. Nom.size (in.): 24Hx12Wx12D.

Technical Specs

  • Max. Temp. 180 Degrees F
  • Item Synthetic Rigid Cell Air Filter
  • Standards Classified as to Flammability Only, Class 2 R13458
  • MERV 11
  • Header Single
  • Nominal Width 12"
  • Nominal Height 24"
  • Frame/Header Material Galvanized Steel
  • Nominal Depth 12"
  • Filter Efficiency 60% - 65%
  • Final Recommended Resistance 1.50" WC
  • Header Size 13/16"
  • Media Area 25 sq. ft.
  • Max. Air Flow 500 fpm
  • Initial Resistance 0.20" WC
  • Nominal Filter Size 24x12x12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list