Skip Content
FILTER RIGID CELL SYN W/HDR-65 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL SYN W/HDR-65 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG16451
  • Mfr. Model # 16451
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

60-65% filter efficiency extended surface rigid single header air filter. Filter media is ultra fine glass fiber, air-leaving side is nylon reinforced w/galvanized steel enclosure frame. Priced each, sold in full cartons. Nom.size (in.): 24Hx24Wx12D.

Technical Specs

  • Item Rigid Cell Filter
  • Max. Temp. 180 Degrees F
  • Air Flow 500 fpm
  • MERV 11
  • Standards Classified As to Flammability Only, Class 2 R13458
  • Nominal Height 24"
  • Nominal Width 24"
  • Frame/Header Material Corrosion Resisitant Steel
  • Nominal Depth 12"
  • Header Size 13/16"
  • Final Recommended Resistance 1.50" WC
  • Initial Resistance 0.20" WC
  • Max. Air Flow 500 fpm
  • Media Area 50 sq. ft.
  • Nominal Filter Size 24x24x12
  • Air Filter Item Rigid Cell Air Filter
  • Air Filter Media Type Synthetic
  • Air Filter Header Type Single
  • Filter Efficiency - Air Filters 65%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list