Skip Content
FILTER RIGID CELL 12X24X6 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER RIGID CELL 12X24X6 4/CA

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG14930
  • Mfr. Model # 14930
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Rigid Cell Air Filter
  • Max. Temp. 150 Degrees F
  • MERV 11
  • Standards UL Classified
  • Frame/Header Material No Header
  • Nominal Width 12"
  • Nominal Height 24"
  • Air Flow 500 fpm
  • Nominal Depth 6"
  • Initial Resistance 0.31" WC
  • Media Area 15 sq. ft.
  • Max. Air Flow 500 fpm
  • Final Recommended Resistance 1.50" WC
  • Air Filter Media Type Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list