FILTER REPLACEMENT HEPA + CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER REPLACEMENT HEPA + CARBON

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2HPC2
  • Mfr. Model # 2HPC2
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 1483
  • Shipping Weight 1.0 lbs

Product Details

Portable table top air cleaner, Hepa and carbon filter with a 99.7 percent efficiency. Comes with 6 ft. cord, 3-speed fan.

Technical Specs

  • For Use With 2HPB8, 2HPB9
  • Standards cUL Listed
  • Item HEPA Carbon Filter
  • Nominal Height 1-1/4"
  • Nominal Width 8-13/16"
  • Nominal Depth 10-3/4"
  • Filter Efficiency 99.97%
  • Frame Included Yes
  • Nominal Filter Size 1-1/4x8-13/16x10-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list