Skip Content
FILTER/REGULATORLUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATORLUBE

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRD28-03FKG0
  • Mfr. Model # D28-03FKG0
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2803
  • Shipping Weight 6.05 lbs

Product Details

Miniature filter/regulator/lubricator. Polycarbonate bowl with guard, 2 piece. Integrates 2 componenets into a single unit. Maximum 150 PSI. Maximum temperature 125 deg F. Adjustment range 0 to 125 PSI. WARNING: Product rupture can cause serious injury. Do not exceed maximum primary pressure rating.

Technical Specs

  • Item Standard
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Number of Pieces 2
  • Drain Type Manual
  • Max. Flow 65 cfm
  • Overall Height 11.44"
  • Overall Width 6.10"
  • Pipe Size 3/8" NPT
  • Gauge Port Size 1/4" NPT
  • Adjustment Knob Non Rising
  • Max. Pressure 150 PSI
  • Adjustment Range 0 to 125 PSI
  • Bowl Size 6.1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list