Skip Content
FILTER/REGULATOR3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR3/8IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRB18-03FL00
  • Mfr. Model # B18-03FL00
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2802
  • Shipping Weight 2.9 lbs

Product Details

Piggyback air line filter/regulator. Compact metal unit with sight gauge. Maximum temperature 150 degrees F. NPT size 3/8 inch. Maximum flow rate 87 CFM. Maximum pressure 250 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. Note: Should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Compact
  • Drain Type Manual
  • Bowl Material Metal with Sight Gauge
  • Max. Temp. 150 Degrees F
  • Max. Flow 87 cfm
  • Pipe Size 3/8" NPT
  • Overall Width 2.36"
  • Overall Height 10.00"
  • Adjustment Knob Non Rising
  • Max. Pressure 250 PSI
  • Adjustment Range 0 to 125 PSI
  • Gauge Port Size 3/8"
  • Bowl Size 4.1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list