Skip Content
FILTER/REGULATOR3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR3/8IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRB18-03FK00
  • Mfr. Model # B18-03FK00
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2802
  • Shipping Weight 2.0 lbs

Product Details

Piggyback air line filter/regulator. Compact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 3/8 inch. Maximum flow rate 87 CFM. Maximum pressure 150 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Filter/Regulator
  • Gauge Port Size 1/4" NPT
  • Includes 5 Micron Filtration, Balanced Valve Design, Spring Loaded Diaphragm, 3/4" Npt / Bspp-g Over-ported, Quick-disconnect Bowl/bowl Guard, Light Weight, High Flow Capacities
  • Max. Flow 87 CFM
  • Bowl Material Polycarbonate with Guard
  • Overall Height 10.00"
  • Max. Temp. 125 Degrees F
  • Overall Width 2.36"
  • Pipe Size 3/8" NPT
  • Adjustment Knob Non Rising
  • Max. Pressure 150 PSI
  • Adjustment Range 0 - 125 PSI
  • Bowl Size 4.1 oz.
  • Filter Rating 5 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list