Discontinued with Replacement
FILTER/REGULATOR3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER/REGULATOR3/8IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRB12-03FKS0
  • Mfr. Model # B12-03FKS0
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
FILTER/REGULATOR3/8IN

Your Price: NA

Product Details

Piggyback air line filter/regulator. Subcompact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 3/8 inch. Maximum flow rate 30 CFM. Maximum pressure 150 PSI. Height 8.51 inches. Width 2.00 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Subcompact
  • Max. Flow 30 cfm
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Overall Height 8.51"
  • Overall Width 2.00"
  • Adjustment Knob Non Rising
  • Pipe Size 3/8" NPT
  • Gauge Port Size 1/4"
  • Max. Pressure 150 PSI
  • Filter Rating 5 micron
  • Bowl Size 2.0 oz.
  • Adjustment Range 0 to 125 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list