FILTER/REGULATOR1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR1/4IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRB18-02FK00
  • Mfr. Model # B18-02FK00
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2802
  • Shipping Weight 2.3 lbs

Product Details

Piggyback air line filter/regulator. Compact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 1/4 inch. Maximum flow rate 65 CFM. Maximum pressure 150 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Compact
  • Max. Flow 65 cfm
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Overall Height 10.00"
  • Pipe Size 1/4" NPT
  • Overall Width 2.36"
  • Adjustment Knob Non Rising
  • Gauge Port Size 1/4"
  • Max. Pressure 150 PSI
  • Adjustment Range 0 to 125 PSI
  • Bowl Size 4.1 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list