Skip Content
FILTER/REGULATOR1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR1/2IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRB18-04FK00
  • Mfr. Model # B18-04FK00
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2802
  • Shipping Weight 1.48 lbs

Product Details

Piggyback air line filter/regulator. Compact polycarbonate unit with guard. Maximum temperature 125 degrees F. NPT size 1/2 inch. Maximum flow rate 93 CFM. Maximum pressure 150 PSI. Height 10.00 inches. Width 2.36 inches. 5 micron filter element. WARNING: product rupture can cause serious injury. Do not connect regulator to bottled gas. Note: should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Filter/Regulator
  • Gauge Port Size 1/4" NPT
  • Includes 5 Micron Filtration, Balanced Valve Design, Spring Loaded Diaphragm, 3/4" Npt / Bspp-g Over-ported, Quick-disconnect Bowl/bowl Guard, Light Weight, High Flow Capacities
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 93 CFM
  • Max. Temp. 125 Degrees F
  • Overall Height 10.00"
  • Adjustment Knob Non Rising
  • Pipe Size 1/2" NPT
  • Overall Width 2.36"
  • Max. Pressure 150 PSI
  • Bowl Size 4.1 oz.
  • Adjustment Range 0 - 125 PSI
  • Filter Rating 5 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list