Skip Content
FILTER REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER REGULATOR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK92
  • Mfr. Model # 4ZK92
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Adjustment Knob Non Rising
  • Item Filter/Regulator
  • Includes Neck Mounting Bracket, Panel Nut, Pressure Guage
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 80 cfm
  • Max. Temp. 125 Degrees F
  • Overall Height 9.95"
  • Overall Width 2.68"
  • Pipe Size 1/4" NPT
  • Gauge Port Size 1/4" PTF
  • Max. Pressure 150 PSI
  • Adjustment Range 5 - 150 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 40 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list