Skip Content
FILTER/REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK90
  • Mfr. Model # 4ZK90
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Filter/Regulator
  • Adjustment Knob Non Rising
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 120 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 9.95"
  • Pipe Size 1/2" NPT
  • Overall Width 2.68"
  • Gauge Port Size 1/4" PTF
  • Adjustment Range 5 to 150 PSI
  • Max. Pressure 250 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 40 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list