Skip Content
FILTER REGULATOR LUBRICATOR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER REGULATOR LUBRICATOR 1/2IN

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38341-800
  • Mfr. Model # C38341-800
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Includes -
  • Drain Type Manual
  • Adjustment Knob Standard
  • Gauge Port Size 1/8
  • Bowl Material Polycarbonate
  • Max. Temp. 125 Degrees F
  • Max. Flow 150 cfm
  • Number of Pieces 3
  • Pipe Size 1/2" NPT
  • Overall Width 3.55"
  • Overall Height 9.96"
  • Bowl Size 1.9 oz.
  • Adjustment Range 0 - 140 PSI
  • Filter Rating 5 micron
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list