FILTER REGULATOR 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER REGULATOR 1IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK79
  • Mfr. Model # 4ZK79
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Filter/Regulator
  • Adjustment Knob Non Rising
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 509 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 12.90"
  • Overall Width 7.48"
  • Gauge Port Size 1/8" NPT
  • Pipe Size 1" NPT
  • Adjustment Range 5 - 125 PSI
  • Max. Pressure 250 PSI
  • Bowl Size 32.0 oz.
  • Filter Rating 40 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list