FILTER/REGULATOR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REGULATOR 1/2IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZK91
  • Mfr. Model # 4ZK91
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Filter/Regulator
  • Adjustment Knob Non Rising
  • Overall Height 9.95"
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Max. Flow 120 cfm
  • Overall Width 2.68"
  • Pipe Size 1/2" NPT
  • Max. Pressure 150 PSI
  • Gauge Port Size 1/4" PTF
  • Adjustment Range 5 - 150 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 40 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list