Skip Content
FILTER/REG MANUAL PRT SZ 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER/REG MANUAL PRT SZ 1/4IN

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC602134
  • Mfr. Model # 602134
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2808
  • Shipping Weight 1.66 lbs

Product Details

General purpose modular filter/regulator unit. Air line filter and pressure regulator combination in a single unit. Metal bowl with sight glass. NPT size 1/4 inch. Maximum pressure 250 PSI. Maximum temperature 65 degrees C/150 degrees F. Adjustment range 5 - 150 PSI. Adjustment knob.

Technical Specs

  • Gauge Port Size 1/4" NPT
  • Item Integrated/Modular Filter/Regulator with Gauge
  • Bowl Material Metal with Sight Glass
  • Max. Temp. 150 Degrees F
  • Number of Pieces 1
  • Drain Type Manual
  • Overall Width 1.98"
  • Overall Height 8.16"
  • Pipe Size 3/4"
  • Max. Pressure 250 PSI
  • Adjustment Knob Knob
  • Adjustment Range 5 - 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list