FILTER/REG MANUAL PRT SZ 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REG MANUAL PRT SZ 1/2IN

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC602138
  • Mfr. Model # 602138
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2808
  • Shipping Weight 2.82 lbs

Product Details

General purpose modular filter/regulator unit. Air line filter and pressure regulator combination in a single unit. Metal bowl with sight glass. NPT size 1/2 inch. Maximum pressure 250 PSI. Maximum temperature 79 degrees C/175 degrees F. Adjustment range 5 - 150 PSI. Adjustment knob.

Technical Specs

  • Gauge Port Size 1/4" NPT
  • Max. Temp. 10 Degrees F
  • Bowl Material Metal with Sight Glass
  • Item Integrated/Modular Filter/Regulator with Gauge
  • Number of Pieces 1
  • Drain Type Manual
  • Overall Height 11.93"
  • Overall Width 3.15"
  • Pipe Size 1/4"
  • Adjustment Knob Knob
  • Max. Pressure 250 PSI
  • Adjustment Range 5 - 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list