Discontinued with Replacement
FILTER-REG-LUBE1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER-REG-LUBE1/4 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRC12-02FKR0
  • Mfr. Model # C12-02FKR0
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
FILTERREGULATORLUBE

Your Price: NA

Product Details

Miniature filter/regulator/lubricator. Polycarbonate bowl with guard, 3 piece. Integrates 3 componenets into a single unit. Maximum 150 PSI. Maximum temperature 125 deg F. Adjustment range 0 to 125 PSI. WARNING: Product rupture can cause serious injury. Do not exceed maximum primary pressure rating.

Technical Specs

  • Item Subcompact
  • Max. Flow 40 cfm
  • Max. Temp. 125 Degrees F
  • Bowl Material Polycarbonate with Guard
  • Drain Type Manual
  • Number of Pieces 3
  • Overall Height 7.59"
  • Overall Width 6.75"
  • Adjustment Knob Non Rising
  • Pipe Size 1/4" NPT
  • Gauge Port Size 1/4" NPT
  • Bowl Size 2.0 oz.
  • Adjustment Range 0 to 125 PSI
  • Max. Pressure 150 PSI
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list