FILTER/REG/LUB1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/REG/LUB1/4 NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRC08-02FLG0
  • Mfr. Model # C08-02FLG0
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Miniature filter/regulator/lubricator. Metal bowl with sight gauge, 3 piece. Integrates 3 componenets into a single unit. Maximum 250 PSI. Maximum temperature 150 deg F. Adjustment range 0 to 125 PSI. WARNING: Product rupture can cause serious injury. Do not exceed maximum primary pressure rating.

Technical Specs

  • Item Miniature
  • Includes Panel Nut
  • Bowl Material Metal
  • Max. Flow 44 cfm
  • Number of Pieces 3
  • Max. Temp. 150 Degrees F
  • Drain Type Manual
  • Overall Height 6.00"
  • Overall Width 4.72"
  • Pipe Size 1/4" NPT
  • Max. Pressure 250 PSI
  • Adjustment Range 0 to 125 PSI
  • Filter Rating 5 micron
  • Bowl Size 0.6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list