Skip Content
FILTER-REG COMBO MOD 3/8IN NPT POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER-REG COMBO MOD 3/8IN NPT POLY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFRL60451C
  • Mfr. Model # AFRL60451C
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2805
  • Shipping Weight 3.0 lbs

Product Details

Filter-regulator-lubricator modular 2 piece combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe run

Technical Specs

  • Overall Height 8-21/32"
  • Max. Flow 44 CFM
  • Bowl Material Polycarbonate
  • Overall Width 7-11/64"
  • Includes Guard
  • Gauge Port Size 3/8" NPT
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Set Pressure, 15 PSI Pressure Drop
  • Bowl Size 32 mL (Filter), 57 mL (Lubricator)
  • Item Filter-Regulator-Lubricator Modular 2 Piece Combo Unit
  • Max. Temp. 140 Degrees F
  • Adjustment Knob Non Rising
  • Adjustment Range 7 - 145 PSI
  • Drain Type Manual
  • Filter Rating 40 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list