FILTER-REG COMBO 3/8IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER-REG COMBO 3/8IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFR60381C
  • Mfr. Model # AFR60381C
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2805
  • Shipping Weight 1.71 lbs

Product Details

Air filter-regulator combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Filter features press type manual drain, bronze filter element, separator and shield and fitted with 40 micron filter. Regulator features non-raising pres to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR)

Technical Specs

  • Bowl Material Metal
  • Overall Height 7-13/32"
  • Overall Width 2-5/32"
  • Max. Flow 80 CFM
  • Gauge Port Size 3/8" NPT
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Set Pressure, 15 PSI Pressure Drop
  • Bowl Size 64 mL
  • Item Air Filter-Regulator Combo Unit
  • Max. Temp. 140 Degrees F
  • Drain Type Manual
  • Adjustment Knob Non Rising
  • Filter Rating 40 Micron
  • Adjustment Range 7 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list