FILTER-REG COMBO 1IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER-REG COMBO 1IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFR60384C
  • Mfr. Model # AFR60384C
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2805
  • Shipping Weight 5.48 lbs

Product Details

Air filter-regulator combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Filter features press type manual drain, bronze filter element, separator and shield and fitted with 40 micron filter. Regulator features non-raising pres to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR)

Technical Specs

  • Bowl Material Metal
  • Overall Height 10-7/16"
  • Bowl Size 165 mL
  • Gauge Port Size 1" NPT
  • Max. Flow 230 CFM
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Set Pressure, 15 PSI Pressure Drop
  • Overall Width 3-35/64"
  • Drain Type Manual
  • Max. Temp. 140 Degrees F
  • Item Air Filter-Regulator Combo Unit
  • Adjustment Knob Non Rising
  • Filter Rating 40 Micron
  • Adjustment Range 7 - 145 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list