Skip Content
FILTER-REG COMBO 1/2IN NPT POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER-REG COMBO 1/2IN NPT POLY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFR60354C
  • Mfr. Model # AFR60354C
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2805
  • Shipping Weight 3.045 lbs

Product Details

Air filter-regulator combo unit. Polycarbonate bowl with guard. Maximum supply pressure 145 PSI (10 BAR). Maximum temperature 60 degrees C/140 degrees F. Filter features press type manual drain, bronze filter element, separator and shield and fitted with 40 micron filter. Regulator features non-raising pres to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 - 10 BAR)

Technical Specs

  • Bowl Material Polycarbonate
  • Max. Flow 106 CFM
  • Includes Guard
  • Overall Height 11-1/64"
  • Gauge Port Size 1/2" NPT
  • Overall Width 2-3/4"
  • Bowl Size 44 mL
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Set Pressure, 15 PSI Pressure Drop
  • Item Air Filter-Regulator Combo Unit
  • Max. Temp. 140 Degrees F
  • Adjustment Knob Non Rising
  • Drain Type Manual
  • Adjustment Range 7 - 145 PSI
  • Filter Rating 40 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list