!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILTER-REG COMB MOD 3/8IN NPT METAL

FILTER-REG COMB MOD 3/8IN NPT METAL

WESTWARD

FILTER-REG COMB MOD 3/8IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILTER-REG COMB MOD 3/8IN NPT METAL

FILTER-REG COMB MOD 3/8IN NPT METAL

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWAFRL60481C
  • Mfr. Model # AFRL60481C
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

Filter-regulator-lubricator modular 2 piece combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe runs. Precision oil fe

Technical Specs

  • Item Filter-Regulator-Lubricator Modular 2 Piece Combo Unit
  • Drain Type Manual
  • Overall Height 10-7/16"
  • Filter Rating 40 Micron
  • Overall Width 7-11/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list