FILTER-REG COMB MOD 1/4IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER-REG COMB MOD 1/4IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAFRL60480C
  • Mfr. Model # AFRL60480C
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2805
  • Shipping Weight 1.65 lbs

Product Details

Filter-regulator-lubricator modular 2 piece combo unit. Metal bowl. Maximum supply pressure 290 PSI (20 BAR). Maximum temperature 60 degrees C/140 degrees F. Wall mounting bracket, spacers and piping adapters included. Filter - Press type manual drain. Bronze filter element. Separator and shield. Fitted with 40 micron filter. Regulator - Non-raising press to lock adjusting knob. Adjustment range: 7 - 145 PSI (0.5 -10 BAR). Lubricator - Fog/micromist type, up to 50 ft. pipe runs. Precision oil fe

Technical Specs

  • Bowl Material Metal
  • Max. Flow 48 CFM
  • Overall Height 6-11/16"
  • Overall Width 5-3/4"
  • Max. Pressure 105 PSI Inlet Pressure, 90 PSI Set Pressure, 15 PSI Pressure Drop
  • Gauge Port Size 1/4" NPT
  • Bowl Size 20 mL (Filter), 20 mL (Lubricator)
  • Item Filter-Regulator-Lubricator Modular 2 Piece Combo Unit
  • Drain Type Manual
  • Max. Temp. 140 Degrees F
  • Adjustment Knob Non Rising
  • Adjustment Range 7 - 145 PSI
  • Filter Rating 40 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list