Skip Content
FILTER POCKET 24X24X15 85PCT 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X24X15 85PCT 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92093
  • Mfr. Model # 92093
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 20.0 lbs

Product Details

Synthetic soniq 6 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 85% filter efficiency, media area 33 sq. ft. Nominal size (in.): 24H x 24W x 15D.

Technical Specs

  • Capacity CFM 2000 cfm
  • Item Pocket Filters
  • Max. Temp. 150 Degrees F
  • Number of Pockets 6
  • Material Polypropylene
  • Air Flow Open Throat Design
  • Frame Material Steel
  • Standards UL Class 2
  • MERV 13
  • Nominal Height 24"
  • Nominal Depth 15"
  • Nominal Width 24"
  • Filter Efficiency 85%
  • Media Area 33 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list