Skip Content
FILTER POCKET 24X24X15 45PCT 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X24X15 45PCT 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92013
  • Mfr. Model # 92013
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 18.0 lbs

Product Details

Synthetic soniq 6 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 40-45% filter efficiency, media area 33 sq. ft. Nominal size (in.): 24H x 24W x 15D.

Technical Specs

  • Capacity CFM 2000 cfm
  • Item Pocket Filters
  • Max. Temp. 150 Degrees F
  • Material Polypropylene
  • Number of Pockets 6
  • Air Flow Open Throat Design
  • MERV 9
  • Frame Material Steel
  • Standards UL Class 2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 15"
  • Filter Efficiency 45%
  • Media Area 33 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list