!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
AIR FILTER, 6 POCKET, 85% EFFICIENCY, 30 SQ FT, 24 X 24 X 12 IN, SYNTHETIC POLYPROPYLENE, CA 6

AIR FILTER, 6 POCKET, 85% EFFICIENCY, 30 SQ FT, 24 X 24 X 12 IN, SYNTHETIC POLYPROPYLENE, CA 6

AEROSTAR

AIR FILTER, 6 POCKET, 85% EFFICIENCY, 30 SQ FT, 24 X 24 X 12 IN, SYNTHETIC POLYPROPYLENE, CA 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER, 6 POCKET, 85% EFFICIENCY, 30 SQ FT, 24 X 24 X 12 IN, SYNTHETIC POLYPROPYLENE, CA 6

AIR FILTER, 6 POCKET, 85% EFFICIENCY, 30 SQ FT, 24 X 24 X 12 IN, SYNTHETIC POLYPROPYLENE, CA 6

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG92085
  • Mfr. Model # 92085
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2867
  • Shipping Weight 18.0 lbs
Suggested Replacement Product
POCKET AIR FILTER,24X,12X,12

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.82 / EACH

EHC: EHC :

Product Details

This air filter has six pockets, covers a nominal areas of 30 square feet, and is made of synthetic layered and blended polypropylene fibres. It measures 24 width x 24 height x 12 inches depth, has a maximum working temperature of 150℉, and 85% filter efficiency. This pocket air filter has a high-density polypropylene backing and is available in a case of six.

Technical Specs

  • Air Filter Item Pocket Air Filter
  • Nominal Filter Size 24x24x12
  • Media Material Polypropylene
  • Media Area 30 sq. ft.
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Item Pocket Air Filter
  • Style - Air Filters Pocket
  • Filter Efficiency - Air Filters 85%
  • Number of Pockets 6
  • Max. Temp. 150 Degrees F
  • Nominal Width 12 in
  • Standards UL Class 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list