Skip Content
FILTER POCKET 24X12X22 45PCT 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X12X22 45PCT 10/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92024
  • Mfr. Model # 92024
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 16.0 lbs

Product Details

Synthetic soniq 3 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 40-45% filter efficiency, media area 24 sq. ft. Nominal size (in.): 24H x 12W x 22D.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Pocket Filters
  • Air Flow Open Throat Design
  • Material Polypropylene
  • Number of Pockets 3
  • Frame Material Steel
  • MERV 9
  • Standards UL Class 2
  • Nominal Depth 22"
  • Nominal Height 24"
  • Nominal Width 12"
  • Media Area 24 sq. ft.
  • Filter Efficiency 45%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list