Skip Content
FILTER POCKET 24X12X15 85PCT 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X12X15 85PCT 10/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92096
  • Mfr. Model # 92096
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 20.0 lbs

Product Details

Synthetic soniq 3 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 85% filter efficiency, media area 17 sq. ft. Nominal size (in.): 24H x 12W x 15D.

Technical Specs

  • Item Pocket Filters
  • Max. Temp. 150 Degrees F
  • Material Polypropylene
  • Number of Pockets 3
  • MERV 13
  • Frame Material Steel
  • Standards UL Class 2
  • Air Flow Open Throat Design
  • Nominal Height 24"
  • Nominal Depth 15"
  • Nominal Width 12"
  • Filter Efficiency 85%
  • Media Area 17 sq. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List