Skip Content
FILTER POCKET 24X12X15 65PCT 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X12X15 65PCT 10/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92056
  • Mfr. Model # 92056
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 15.0 lbs

Product Details

Synthetic soniq 3 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 65% filter efficiency, media area 17 sq. ft. Nominal size (in.): 24H x 12W x 15D.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Pocket Filters
  • Number of Pockets 3
  • Air Flow Open Throat Design
  • MERV 11
  • Standards UL Class 2
  • Nominal Depth 15"
  • Nominal Height 24"
  • Nominal Width 12"
  • Frame Material Steel
  • Media Area 17 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list