Skip Content
FILTER POCKET 24X12X15 45PCT 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X12X15 45PCT 10/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92016
  • Mfr. Model # 92016
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 15.0 lbs

Product Details

Synthetic soniq 3 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 40-45% filter efficiency, media area 17 sq. ft. Nominal size (in.): 24H x 12W x 15D.

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Pocket Filters
  • Material Polypropylene
  • Number of Pockets 3
  • Air Flow Open Throat Design
  • MERV 9
  • Nominal Depth 15"
  • Standards UL Class 2
  • Nominal Height 24"
  • Nominal Width 12"
  • Frame Material Steel
  • Filter Efficiency 45%
  • Media Area 17 sq. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List