Skip Content
FILTER POCKET 24X12X12 95PCT 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER POCKET 24X12X12 95PCT 10/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92128
  • Mfr. Model # 92128
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 22.0 lbs

Product Details

Synthetic soniq 3 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 95% filter efficiency, media area 15 sq. ft. Nominal size (in.): 24H x 12W x 12D.

Technical Specs

  • Item Pocket Filters
  • Material Polypropylene
  • Max. Temp. 150 Degrees F
  • Number of Pockets 3
  • Frame Material Steel
  • MERV 14
  • Standards UL Class 2
  • Air Flow Open Throat Design
  • Nominal Height 24"
  • Nominal Width 12"
  • Nominal Depth 12"
  • Filter Efficiency 95%
  • Media Area 15 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list