Skip Content
FILTER PADS POLY DRY 2IN 20X20 25/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER PADS POLY DRY 2IN 20X20 25/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG18673
  • Mfr. Model # 18673
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 5.0 lbs

Product Details

Pre-cut polyester 2 inch dry media air filter pad. 100% synthetic. Priced each, sold in full cartons. Nominal size (in.): 20 H x 20 W x 2 D.

Technical Specs

  • Item Air Filter Pads
  • Standards Ul Classified as to Flammability Only, Class 2 (r13458)
  • Material Polyester
  • Nominal Width 20"
  • Nominal Height 20"
  • Max. Temp. 180 Degrees F
  • Nominal Depth 2"
  • Nominal Filter Size 20x20x2
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List