Skip Content
FILTER PADS POLY DRY 1IN 24X24 50/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER PADS POLY DRY 1IN 24X24 50/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG18663
  • Mfr. Model # 18663
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 22.0 lbs

Product Details

Pre-cut polyester 1 inch dry media air filter pad. 100% synthetic. Priced each, sold in full cartons. Nominal size (in.): 24 H x 24 W x 1 D.

Technical Specs

  • Material Polyester
  • Item Air Filter Pads
  • Max. Temp. 180 Degrees F
  • Standards Ul Classified as to Flammability Only, Class 2 (r13458)
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Filter Size 24x24x1
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list