Skip Content
FILTER PADS POLY DRY 1IN 16X25 50/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER PADS POLY DRY 1IN 16X25 50/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG18660
  • Mfr. Model # 18660
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 20.0 lbs

Product Details

Pre-cut polyester 1 inch dry media air filter pad. 100% synthetic. Priced each, sold in full cartons. Nominal size (in.): 16 H x 25 W x 1 D.

Technical Specs

  • Item Air Filter Pads
  • Standards Ul Classified as to Flammability Only, Class 2 (r13458)
  • Max. Temp. 180 Degrees F
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Nominal Filter Size 16x25x1
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list